17/64" HSS S/S Stub Drill

Order Code: ZT3115985S

£2.09each Inc VAT (20%)
£20.90 minimum order value
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.938%
100 - 199£1.8411.5%
200 +£1.7516%

Minimum order quantity: 10.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 17/64" HSS S/S Stub Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Series
    S100
  • Number of Flutes
    2
  • Number of Pieces
    1
  • Overall Length
    74mm
  • Material
    High Speed Steel
  • Standards Met
    BS 328, Part 1
    DIN 1897
  • Point Angle
    118°
  • Helix Type
    Normal Helix
  • Helix Angle
    Oct-20°
  • Flute Length
    34mm
  • Flute Type
    Spiral
  • Web Thickness
    Standard
  • Finish/Coating
    Black Oxide
  • Shank Diameter Tolerance
    F11
  • Drill Diameter Tolerance
    H8
  • System of Measurement
    Inch
  • Drill Diameter
    17/64in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome