4.80mm HSS S/S Stub Drill

Order Code: ZT3116106S

£1.29each Inc VAT (20%)
£129.00 minimum order value
QuantityPriceDiscount
1 - 99£1.290%
100 - 199£1.243.5%
200 +£1.188.5%

Minimum order quantity: 100.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 4.80mm HSS S/S Stub Drill
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Helix Angle
    Oct-20°
  • Flute Length
    26mm
  • Web Thickness
    Standard
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • Number of Pieces
    1
  • Series
    S100
  • Standards Met
    BS 328
    DIN 1897
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Black Oxide
  • Overall Length
    62mm
  • Material
    High Speed Steel
  • Shank Diameter Tolerance
    F11
  • System of Measurement
    Metric
  • Drill Diameter
    4.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome