6.00mm HSS S/S Bright Stub Drill

Order Code: ZT3116053S

£1.39each Inc VAT (20%)
£139.00 minimum order value
QuantityPriceDiscount
1 - 99£1.390%
100 - 199£1.334.5%
200 +£1.288%

Minimum order quantity: 100.

Description

HSS Straight Shank Stub Drills
Bright Finish - Metric
General purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 6.00mm HSS S/S Bright Stub Drill
  • Drill Diameter Tolerance
    H8
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Point Angle
    118°
  • Helix Angle
    Oct-20°
  • Finish/Coating
    Bright
  • Number of Flutes
    2
  • Shank Diameter Tolerance
    F11
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Flute Length
    28mm
  • Web Thickness
    Standard
  • Standards Met
    BS?328
    DIN 1987
  • Helix Type
    Normal Helix
  • Overall Length
    66mm
  • Drill Diameter
    6mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome