6.10mm HSS S/S Stub Drill

Order Code: ZT3116135S

£1.69each Inc VAT (20%)
£33.80 minimum order value
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.634%
50 - 99£1.558%
100 - 199£1.4912%
200 +£1.4215.5%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 6.10mm HSS S/S Stub Drill
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Number of Flutes
    2
  • Finish/Coating
    Black Oxide
  • Coolant Delivery
    External
  • Shank Diameter Tolerance
    F11
  • Cutting Direction
    Right Hnd
  • Helix Angle
    Oct-20°
  • Point Angle
    118°
  • Standards Met
    BS 328
    DIN 1897
  • Drill Diameter Tolerance
    H8
  • Series
    S100
  • Flute Length
    31mm
  • Helix Type
    Normal Helix
  • Overall Length
    70mm
  • Number of Pieces
    1
  • Web Thickness
    Standard
  • System of Measurement
    Metric
  • Drill Diameter
    6.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome