6.60mm HSS S/S Stub Drill

Order Code: ZT3116158S

£2.59 Inc VAT (20%)
£3.0916% off
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 6.60mm HSS S/S Stub Drill
  • Number of Flutes
    2
  • Flute Length
    31mm
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Web Thickness
    Standard
  • Cutting Direction
    Right Hnd
  • Overall Length
    70mm
  • Shank Diameter Tolerance
    F11
  • Helix Angle
    Oct-20°
  • Point Angle
    118°
  • Number of Pieces
    1
  • Series
    S100
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Helix Type
    Normal Helix
  • Standards Met
    BS 328
    DIN 1897
  • Finish/Coating
    Black Oxide
  • Drill Diameter
    6.6mm
  • System of Measurement
    Metric