7.20mm HSS S/S Stub Drill

Order Code: ZT3116101S

£2.09each Inc VAT (20%)
£41.80 minimum order value
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.938%
100 - 199£1.8411.5%
200 +£1.7516%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 7.20mm HSS S/S Stub Drill
  • Material
    High Speed Steel
  • Overall Length
    74mm
  • Shank Diameter Tolerance
    F11
  • Number of Pieces
    1
  • Point Angle
    118°
  • Series
    S100
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • Web Thickness
    Standard
  • Drill Diameter Tolerance
    H8
  • Flute Length
    34mm
  • Finish/Coating
    Black Oxide
  • Helix Angle
    Oct-20°
  • Number of Flutes
    2
  • Standards Met
    BS 328
    DIN 1897
  • Cutting Direction
    Right Hnd
  • System of Measurement
    Metric
  • Drill Diameter
    7.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome