7.50mm HSS S/S Stub Drill

Order Code: ZT3116089S

£2.09each Inc VAT (20%)
£41.80 minimum order value
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 7.50mm HSS S/S Stub Drill
  • Number of Pieces
    1
  • Web Thickness
    Standard
  • Finish/Coating
    Black Oxide
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Helix Angle
    Oct-20°
  • Helix Type
    Normal Helix
  • Series
    S100
  • Flute Length
    34mm
  • Overall Length
    74mm
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    F11
  • Material
    High Speed Steel
  • Standards Met
    BS 328
    DIN 1897
  • Drill Diameter Tolerance
    H8
  • Point Angle
    118°
  • Number of Flutes
    2
  • Drill Diameter
    7.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome