7.80mm HSS S/S Stub Drill

Order Code: ZT3116157S

£2.39each Inc VAT (20%)
£47.80 minimum order value
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 7.80mm HSS S/S Stub Drill
  • Series
    S100
  • Finish/Coating
    Black Oxide
  • Number of Flutes
    2
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Shank Diameter Tolerance
    F11
  • Coolant Delivery
    External
  • Flute Type
    Spiral
  • Flute Length
    37mm
  • Web Thickness
    Standard
  • Standards Met
    BS 328
    DIN 1897
  • Helix Type
    Normal Helix
  • Material
    High Speed Steel
  • Overall Length
    79mm
  • Helix Angle
    Oct-20°
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • System of Measurement
    Metric
  • Drill Diameter
    7.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome