8.20mm HSS S/S Stub Drill

Order Code: ZT3116149S

£2.99each Inc VAT (20%)
£299.00 minimum order value
QuantityPriceDiscount
1 - 99£2.990%
100 +£2.874%

Minimum order quantity: 100.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 8.20mm HSS S/S Stub Drill
  • Flute Type
    Spiral
  • Helix Angle
    Oct-20°
  • Web Thickness
    Standard
  • Shank Diameter Tolerance
    F11
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Number of Flutes
    2
  • Finish/Coating
    Black Oxide
  • Series
    S100
  • Helix Type
    Normal Helix
  • Cutting Direction
    Right Hnd
  • Overall Length
    79mm
  • Standards Met
    DIN 1897
    BS 328
  • Flute Length
    37mm
  • Number of Pieces
    1
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Drill Diameter
    8.2mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome