8.40mm HSS S/S Stub Drill

Order Code: ZT3116118S

£2.99each Inc VAT (20%)
£59.80 minimum order value
QuantityPriceDiscount
1 - 19£2.990%
20 - 49£2.874%
50 - 99£2.758%
100 +£2.6412%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 8.40mm HSS S/S Stub Drill
  • Helix Angle
    Oct-20°
  • Number of Pieces
    1
  • Finish/Coating
    Black Oxide
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Shank Diameter Tolerance
    F11
  • Web Thickness
    Standard
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • Overall Length
    79mm
  • Flute Length
    37mm
  • Number of Flutes
    2
  • Point Angle
    118°
  • Standards Met
    DIN 1897
    BS 328
  • Series
    S100
  • System of Measurement
    Metric
  • Drill Diameter
    8.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome