9.20mm HSS S/S Stub Drill

Order Code: ZT3116156S

£3.09each Inc VAT (20%)
£61.80 minimum order value
QuantityPriceDiscount
1 - 19£3.090%
20 - 49£2.974%
50 - 99£2.848%
100 +£2.7212%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 9.20mm HSS S/S Stub Drill
  • Web Thickness
    Standard
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hnd
  • Coolant Delivery
    External
  • Helix Angle
    Oct-20°
  • Standards Met
    BS 328
    DIN 1897
  • Shank Diameter Tolerance
    F11
  • Number of Pieces
    1
  • Flute Length
    40mm
  • Number of Flutes
    2
  • Point Angle
    118°
  • Series
    S100
  • Helix Type
    Normal Helix
  • Overall Length
    84mm
  • Flute Type
    Spiral
  • Finish/Coating
    Black Oxide
  • Drill Diameter Tolerance
    H8
  • Drill Diameter
    9.2mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome