1/2" HSS S/S Stub Drill

Order Code: ZT3116081S

£6.99each Inc VAT (20%)
£139.80 minimum order value
QuantityPriceDiscount
1 - 19£6.990%
20 - 49£6.714%
50 +£6.438%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 1/2" HSS S/S Stub Drill
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Overall Length
    102mm
  • Web Thickness
    Standard
  • Coolant Delivery
    External
  • Shank Diameter Tolerance
    F11
  • Number of Flutes
    2
  • Standards Met
    BS 328, Part 1
    DIN 1897
  • Helix Angle
    Oct-20°
  • Point Angle
    118°
  • Number of Pieces
    1
  • Finish/Coating
    Black Oxide
  • Flute Length
    51mm
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Series
    S100
  • Drill Diameter
    1/2in
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome