HSS Bspt Straight Flute Tap Iso 2284 3/4 Inch X 14

Order Code: ZT1201521S

£93.99 Inc VAT (20%)


Description

3/4 inch x 14
E550 HSS Straight flute Hand Tap BSPT(RC) with Bright Finish, ISO standard

Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for HSS Bspt Straight Flute Tap Iso 2284 3/4 Inch X 14
  • Material
    HSS
  • Finish
    Bright
  • Cutting Direction
    Right
  • Standards Met
    ISO 2284
  • Number of Flutes
    5
  • Flute Geometry (FDC)
    Straight Flute Geometry
  • Series
    E550
  • Tap Application
    Through or Blind Hole
  • Shank
    Cylindrical shank with Square
  • Tap Chamfer Style
    C 2 - 3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome