HSS Straight Shank Stub Drills - Bright Finish - Metric


Select
£0.23 Inc VAT (20%)


See all variants from £0.23

Description

HSS Straight Shank Stub Drills
Bright Finish - Metric
General purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328: Part 1: 1986/DIN 1897.

Feature Attributes

Shank Diameter Tolerance:
F11
Point Angle:
118 °
Web Thickness:
Standard
Helix Type:
Normal Helix
Drill Diameter Tolerance:
H8
Cutting Direction:
Right Hand
More attributes
Product Reviews -
5 years ago
Fantastic value and very good product

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome