1/4" HSS S/S Stub Drill

Order Code: ZT3116016S

£1.59each Inc VAT (20%)
£159.00 minimum order value
QuantityPriceDiscount
1 - 99£1.590%
100 - 199£1.534%
200 +£1.468%

Minimum order quantity: 100.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 1/4" HSS S/S Stub Drill
  • Number of Pieces
    1
  • Number of Flutes
    2
  • Series
    S100
  • Standards Met
    DIN 1897
    BS 328, Part 1
  • Material
    High Speed Steel
  • Web Thickness
    Standard
  • Point Angle
    118°
  • Helix Angle
    Oct-20°
  • Finish/Coating
    Black Oxide
  • Overall Length
    70mm
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Flute Length
    31mm
  • Helix Type
    Normal Helix
  • Shank Diameter Tolerance
    F11
  • System of Measurement
    Inch
  • Drill Diameter
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome