R120 1.70MM Carbide Stub Drill

R120 1.70MM Carbide Stub Drill

Order Code: ZT1141484X

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

R120 - Carbide Stub Drill
For general carbide drilling applications.
120° four-facet point for improved accuracy and hole quality.
Bright finish.
Size range: 1.0 -12.0mm.
Manufactured to BS 323, DIN6539.

See full description
Specifications for R120 1.70MM Carbide Stub Drill
  • Point Type
    Four Facet
  • Standards Met
    DIN 6539
  • MFR Part No.
    R1201.7
  • Drill Diameter
    1.7mm
  • Cutting Direction
    Right Hand
  • Series
    R120
  • Point Angle
    120°
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Drill Diameter Tolerance
    H7
  • Number of Flutes
    2
  • Overall Length
    38mm
  • Finish/Coating
    Bright
  • Flute Length
    10mm
  • Material
    Carbide
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome