0
1
2

R520 3/8" Carbide CDX Straight Shank Stub Drill - TiN Coated

Order Code: ZT1141731X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Series R520 Carbide CDX Straight Shank Stub Drill - Inch

High performance carbide drill for precision drilling application in most materials.
Titanium Nitride (TiN) coating for improved wear resistance and increased performance.

Features
• Carbide
• 2.5xD
• TiN coated
• Sizes 1/8" to 5/8"
• 130° Point angle
• Manufactured to DIN 6539

See full description
Specifications for R520 3/8" Carbide CDX Straight Shank Stub Drill - TiN Coated
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome