Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
R520 3.90mm CDX Tin Carbide Stub Drill
By Dormer
Order Code:
ZT3296944S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/r520-3-90mm-cdx-tin-carbide-stub-drill/p/ZT3296944S
Add to quotation
View all Stub Drills
Description
For drilling holes up to 2.5 x diameter. Point angle: 130. Manufactured to BS 328, DIN 1897.
Tags:
#BulkDiscount
Specifications
Specifications for R520 3.90mm CDX Tin Carbide Stub Drill
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome