315x3.0x40mmx100T HSS Cut-off Saw Blade

Order Code: ZT3941714S

£81.99 Inc VAT (20%)


Description

Recommended for use on all automatic production saws and manually operated machines where long life and high output is essential. All dimensions within tolerances stipulated by ISO or DIN.

METRIC TOLERANCES:
Nominal Diameter 200 - 315mm Side Runout (Maximum) 0.20mm
Nominal Diameter 350mm-400mm Side Runout (Maximum) 0.25mm

See full description
Specifications for 315x3.0x40mmx100T HSS Cut-off Saw Blade
  • Diameter
    315mm
  • Thickness
    3.0mm
  • Material
    HSS
  • Product Type
    Cut-off Saw Blade