Brooke Cutting Tools Cutting Off Blades HSS - CTL0733705P

Brooke Cutting Tools Cutting Off Blades HSS - CTL0733705P

Order Code: ZT3941670S

£89.99 Inc VAT (20%)


Description

Recommended for use on all automatic production saws and manually operated machines where long life and high output is essential. All dimensions are within tolerances stipulated by ISO or DIN.

METRIC TOLERANCES:
Nominal Diameter: 200 - 315mm. Side Runout (Maximum): 0.20mm.
Nominal Diameter: 350 - 400mm. Side Runout (Maximum): 0.25mm.

See full description
Specifications for Brooke Cutting Tools Cutting Off Blades HSS - CTL0733705P
  • Thickness
    5mm
  • Dimensions
    350 x 2.5
  • Bore Diameter
    40
  • Blade Diameter
    350mm
  • Tooth Pitch
    140
  • Weight Each
    1.39kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome