12MM HSS Plain Shank T-Slot Cutter

Order Code: ZT1155164X

£34.99 Inc VAT (20%)


Description

Used for machining T-slots on slide tables, fixtures etc. to DIN 650. For milling structural, carburising and heat treated steel up to 900N/mm2. Sizes up to 16mm and 1/2” have 6 flutes and 18mm and 5/8” upwards have 8 flutes. Made to DIN 851. Flute form 12° RH/LH

Metric Limits of Tolerance
Diameter: +0.13 - 0.13
Length: +0.13 - 0.13

See full description
Specifications for 12MM HSS Plain Shank T-Slot Cutter
  • System of Measurement
    Metric
  • Finish/Coating
    Uncoated
  • Shank Diameter
    12.0mm
  • Standards Met
    DIN 851
  • Shank Type
    Plain Round
  • Neck Diameter
    10.0mm
  • Material
    High Speed Steel
  • Cutter Diameter
    22.0mm
  • Number of Teeth
    6
  • Bolt Size
    M12mm
  • Overall Length
    74.0mm
  • Cutter Width
    10.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome