Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Table Saws & Tile Saws
2712/2 315mm Site Saw 1650W 110V
By Makita
Order Code:
ZT2423501S
£519.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
519.99
https://www.zoro.co.uk/shop/tools-and-machining/table-saws-and-tile-saws/2712-2-315mm-site-saw-1650w-110v/p/ZT2423501S
Add to quotation
View all Table Saws & Tile Saws
Description
1 x Makita 2712/2 315mm Site Saw 110V Version
Specifications
Specifications for 2712/2 315mm Site Saw 1650W 110V
Blade Diameter
315mm
Bore Diameter
30mm
Input Power
1650W
Power Source
Corded 110V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome