Foldable Table Top Gas Bbq Grill w/2 Burners Lid Thermometer Aluminium Alloy

Order Code: ZT3352355S

£119.99 Inc VAT (20%)


Description

Mini, portable design: Take this table top gas bbq anywhere you want cook and grill food - camping and hiking trips, to friend's houses, to festivals, on small days out and much more. The two locks on the lid keep it attached during transport without making a mess.Two gas burners: Creates two separate cooking areas, you can control the heat for your food. Can cook two different foods on the barbecue grill at the same time - quicker for you. 52 x 22cm cooking area is capable of cooking up to four burger patties.Great for cooking up 2-4 servings to friends. Piezo ignition - requires 1 x AA battery.Lid with thermometer: Can be closed to smoke up food extra or prevent too much wind. Easy to see the inside temperature. Cool-touch handle on the 2 burner gas bbq for safety.Power coated metal: Shell is tough and retains heat well, with a food-grade grill net and stainless steel charcoal basin. The portable gas bbq for camping can cook plenty of delicious meals.Dimensions: 37H x 66L x 34.5Wcm. Folded: 26.5H x 66L x 34.5Wcm. Hose and regulator for small camping cylinder included.

See full description
Specifications for Foldable Table Top Gas Bbq Grill w/2 Burners Lid Thermometer Aluminium Alloy
  • Type
    Table Top Gas BBQ Grill
  • Power Source
    Gas
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome