The Vitrex 10 3620 Power Pro Tile Bridge Saw can be mounted quickly on the support stand and is suitable for mobile as well as stationary use. Ideal for cutting ceramic, porcelain, marble, travertine etc, wall and floor tiles and can be used for angle and mitre cuts. The integrated cooling system means almost dust free working. Specification: Input Power: 800W.No Load Speed: 2,950/min.Blade size: 200 x 22.2mm.Cutting Depth: @90deg;: 35mm.Mitre Cutting Angle: 0-45deg;.Cutting Angles: 0-45deg;.Weight: 33kg.