Versatile Power Pro Wet Saw 750W 240V

Order Code: ZT2599388S

£199.99 Inc VAT (20%)


Description

The Vitrex 10 3420 Versatile Power Pro 750 Wet Saw is a mains powered wet tile saw that has a direct drive system with a quiet induction motor which produces a constant cutting speed for ultra smooth cuts, a water cooling system with large reservoirs, and is fitted with a diamond blade with continuous rim for extra clean cuts. The extra large cast aluminium cutting table is ideal for supporting oversize tiles. It has an integral ruler and quick lock aluminium rip guide for perfect straight cuts, fully adjustable mitre guide with unique ratchet mechanism and the tables tilt for 15° , 30° and 45° mitres. Suitable for porcelain, ceramic, granite, natural stone and marble tiles. Specification Input Power: 750W No Load Speed: 2,800/min. Blade Size: 180mm Max. Cutting Depth:@90°: 25mm, @45°: 17mm Weight: 15kg The Vitrex 10 3420 Versatile Power Pro 750 Wet Saw 240V Version

See full description
Specifications for Versatile Power Pro Wet Saw 750W 240V
  • Supply Voltage
    240V
  • Disc Diameter
    180mm
  • Power Source
    Corded 240V
  • Input Power
    750W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome