Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Tap Sets
5/32" X 32 BSW HSSGT Straight Flute Tap Set
By Sherwood
Order Code:
ZT1159211X
£12.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.49
0%
5 - 9
£11.99
4%
10 - 19
£11.49
8%
20 +
£10.99
12%
1
Add to basket
Get it in
9-13
working days
Available
GBP
12.49
https://www.zoro.co.uk/shop/tools-and-machining/tap-sets/5-32-inch-x-32-bsw-hssgt-straight-flute-tap-set/p/ZT1159211X
Add to quotation
View all Tap Sets
Description
Consisting of 1 of each Taper, Second and Plug taps.
Tags:
#BulkDiscount
Specifications
Specifications for 5/32" X 32 BSW HSSGT Straight Flute Tap Set
Thread Size
5/32in
Thread Standard
BSW
Material
High Speed Steel
Tap Type
Straight Flute
Threading Tap Type
Hand Tap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome