Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Tap Sets
L11917 M4-M12 HSS 7PC Coarse Tap Set DIN 352/371/376
By Dormer
Order Code:
ZT1161516X
£204.99
Inc VAT (20%)
1
Add to basket
Get it in
6-8
weeks
Available
GBP
204.99
https://www.zoro.co.uk/shop/tools-and-machining/tap-sets/l11917-m4-m12-hss-7pc-coarse-tap-set-din-352-371-376/p/ZT1161516X
Add to quotation
View all Tap Sets
Description
Tap set Nr.17 ( 21 Pcs ) in metal cassette to produce ISO- Metric threads from M3 up to M12
Specifications
Specifications for L11917 M4-M12 HSS 7PC Coarse Tap Set DIN 352/371/376
Material
HSS
Finish
Bright
Cutting Direction
Right
Thread Form
M - Metric coarse
Flute Geometry (FDC)
Straight Flute Geometry
Series
L119
Standards
DIN 352
Tap Application
Through or Blind Hole
Tap Chamfer Style
A 6 - 8 / B 3.5 - 5 / C 2 - 3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome