Monoblock Tap Spanner Set

Monoblock Tap Spanner Set

Order Code: ZT2117330SCopy

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

This spanner set contains three double-ended box spanners that are designed specifically for use with monoblock securing bolts as well as a tommy bar for extra leverage if required. Each piece has a strong, one-piece construction and is manufactured from die-cast steel with zinc plating.

Features and Benefits
• Sturdy design that is one piece forged for strength
• Brushed chrome finish
• Manufactured from die-cast steel for durability
• inc plating protects the products from corrosion as well as wear and tear
• Fits all available monoblock securing bolts
• 3 piece set of spanners ensures you always have the correct size to hand no matter the application
• Supplied with a tommy bar for bolstered leverage when needed

Contents
• 1 x 8 and 9mm Spanner
• 1 x 10 and 11mm Spanner
• 1 x 12 and 13mm Spanner
• Tommy Bar

Typical Applications
• Plumbing
• Construction

See full description
Specifications for Monoblock Tap Spanner Set
  • MFR Part No.
    80000
  • Finish/Coating
    Chrome Satin
  • Size
    9mm
    10mm
    11mm
    12mm
    13mm
  • Material
    Steel
  • Size System
    Metric
  • Wrench Type
    Box Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome