Pneumatic Multi-Grinder Set 8 Piece 370 W 4000 RPM

Order Code: ZT4132042S

£899.99 Inc VAT (20%)


Description

Pneumatic multi-grinder set, 8 piece, 370 W, 4000 rpm. Supplied = assembled. Model = pneumatic. Max. operating pressure = max. 6, 3 (90 psi) bar. Idle speed = 4000 rpm. Power = 370 Watt kW. Air consumption = 350 l/min. Product type = compressed air angle grinders. Noise level = 89 dB (A) Sound power level = 100 dB (A) Weight = 4.7 kg. For removing underbody protection, sealant, rust, corrosion, adhesions, paints, films, lettering as well as for removing paint. With anti-slip soft grip handle. For spots that are hard to reach. Exhaust air is guided to the rear through the handle. Easy operation. Ideal for grinding and erasing work. For work in confined spaces. Vibrations are dampened. Including 1/4'' coupling connector. Robust housing. In a sturdy plastic case.

See full description
Specifications for Pneumatic Multi-Grinder Set 8 Piece 370 W 4000 RPM
  • Number of Pieces
    8
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome