830A.10 Tap Wrench

Order Code: ZT1157503X

£31.99 Inc VAT (20%)


Description

Short Ratcheting Tap Wrench

Features and Benefits
• Switchable between forward, reverse and lock
• Multi-positional T-bar
• Polished chrome finish
• Capacity: 8mm Sq. (M12)

Typical Applications
• Suitable for use wit taps up to M12 with 8mm square drive

See full description
Specifications for 830A.10 Tap Wrench
  • MFR Part No.
    830A.10
  • Tap Wrench Type
    Tap Wrench Type
  • Type
    Tap Wrench
  • Number of Pieces
    1
  • Maximum Square Size
    8mm
  • T-Handle Adjustability
    Sliding Handle
  • Minimum Square Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome