0
1

M4 - M12 Adjustable Tap Wrench

Order Code: ZT5516535S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%


Description

The US PRO M4 - M12 Adjustable Tap Wrench is a versatile tool designed for precise hand tapping operations. It accommodates a range of tap sizes and features an adjustable design for ease of use. Features : Suitable for M4 to M12 taps, covering a broad range of sizes. Easily adjusted by twisting the handle to fit various tap sizes. Knurled finish provides a better grip for secure handling. Straight handle design offers greater leverage and control. Adjustable jaws ensure a firm and reliable grip on the tap. Mainly used for hand tapping operations , making it ideal for precise threading tasks. Specification : Overall length : 285mm. Brand : US PRO

See full description
Specifications for M4 - M12 Adjustable Tap Wrench
  • Overall Length
    285mm
  • Product Type
    Adjustable Tap Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome