2-In-1 Double Sided Gap Pocket Tape 5m/16ft (Width 25mm) ADVAGT5025
0
1

2-In-1 Double Sided Gap Pocket Tape 5m/16ft (Width 25mm) ADVAGT5025

Order Code: ZT1273555P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.554%


Description

The Advent 2-In-1 Gap Tape is a unique product for normal and internal measurements. It has a double sided, non reflective steel blade with metric and imperial graduations. Contained with an ergonomically designed ABS case with a moulded rubber grip for increased comfort. With normal measurements on the top of the blade, the reserve blade markings take into account the tape case dimensions, so when you measure internal spaces you simply butt the case up to the end and read the measurement.

See full description
Specifications for 2-In-1 Double Sided Gap Pocket Tape 5m/16ft (Width 25mm) ADVAGT5025
  • MFR Part No.
    AGT-5025
  • Blade Width
    25mm
  • Blade Length
    5m/16ft
  • Length
    5m
    16ft
  • Product Type
    Metric & Imperial
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome