42134 Tape Measure Sleeve with D-Ring
0
1

42134 Tape Measure Sleeve with D-Ring

Order Code: ZT3422485S

£6.19 Inc VAT (20%)


Description

Designed for most small tape measures up to 5m, the Tape Measure Sleeve with D-Ring attachment provides secure tool tethering when working at a height to keep your tape measure within reach, and securely tethered to prevent drops.

Features and Benefits
• Integrated D-ring allows for easy tethering
• Quick installation with your tape measure for maintained productivity
• Improves safety while working at a height

Typical Applications
• Working at a height
• Construction applications
• Transport
• Industrial settings
• Utilities maintenance

Standards
• ANSI/ISEA 121-2008

Warnings
• Not suitable for use on or near running machinery with moving parts and rotating equipment
• May contain conductive materials

See full description
Specifications for 42134 Tape Measure Sleeve with D-Ring
  • Type
    Tool Tether
  • Material
    Nylon
    Stainless Steel
  • Series
    Quick-Switch®
  • MFR Part No.
    42134
  • Maximum Working Capacity
    0.91kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome