5-33-886 FatMax XL Metric/Imperial Tape Measure
0
1
2
3
4
5
6
7
8

5-33-886 FatMax XL Metric/Imperial Tape Measure

Order Code: ZT1003077X

£23.49 Inc VAT (20%)


Description

5-33-886
The Mylar coating makes the blade 10 times more resistant to abrasion and unique blade armour coating protects the first 15cm, where the tape suffers most wear and tear. With heavy duty, slip-resistant casing with easy-grip rubber moulding and 3-rivet tru-zero hook gives extra strength and prevents breakage on rewind. 150% larger end hook securely holds to all building materials, including rounded or odd shaped items. Class II accuracy: 32mm wide blade, providing 4m blade standout.

See full description
Specifications for 5-33-886 FatMax XL Metric/Imperial Tape Measure
  • Frame Material
    Chrome ABS
  • Overall Width
    49mm
  • Blade Length
    5m
  • Special Features
    Belt Clip
    Multi-direction Hook
  • Resistance Properties
    Abrasion-resistant
  • Overall Depth
    70mm
  • Measurement Standard
    Metric
    Metric and Imperial
  • Blade Width
    32mm
  • MFR Part No.
    5-33-886
  • Coating
    BladeArmor
  • Blade Material
    Steel
  • Measurement Accuracy
    Class II
  • Product Type
    Heavy Duty Tape Measure
  • Series
    FatMax
  • Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome