5M Self Locking Tape Measure with 19mm Wide Blade and 1 8m Stand-out Pack of 10
0
1
2
3
4

5M Self Locking Tape Measure with 19mm Wide Blade and 1 8m Stand-out Pack of 10

Order Code: ZT5696984S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

The MT5M4SL self-locking tape measure is a heavy-duty measuring tool with a 5-meter long and 19mm wide blade. The blade is nylon-coated for high performance and durability.

One of the standout features of this tape measure is its 1.8m/6ft horizontal stand-out blade, which makes it easier to measure long distances without the tape collapsing or bending. The double-riveted carbon steel hook is another feature that adds to the tape measure's durability and reliability.

The tape measure has a dual-color, double-sided imperial and metric blade that makes it easy to read measurements in either system. The self-lock mechanism is a useful feature that helps to keep the tape measure in place when taking measurements.

The internal mechanism of the tape measure is designed to provide smooth operation, making it easy to extend and retract the blade. The rear pocket clip is also durable and won't detach even if the screw loosens. The impact-resistant TPR covered ABS casing provides additional protection against damage from drops or other impacts.

See full description
Specifications for 5M Self Locking Tape Measure with 19mm Wide Blade and 1 8m Stand-out Pack of 10
  • Product Type
    Self-locking tape measure
  • Blade Width
    19mm
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome