BMSS8M Brick-Mate Pocket Tape 8m (Metric Only)

Order Code: ZT4797924S

£41.99 Inc VAT (20%)


Description

The Hultafors Stainless Steel Brick-Mate Tape has a unique blade design with three scales to calculate brick and block quantities and course heights, along with a conventional metric scale accurate to EC Class I. The blade is made from durable stainless-steel tape and fitted with a strong stainless-steel end-hook with a reinforcement plate. The ergonomic ABS case has a non-slip rubber grip pad and easy-to-operate positive action lock, minimising blade slip. With a bump stop for added blade and end-hook protection, and a metal clip for attaching a lanyard when working at heights. Made in Britain. Accuracy: EC Class I.

See full description
Specifications for BMSS8M Brick-Mate Pocket Tape 8m (Metric Only)
  • Type
    Metric
  • Length
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome