Dipping Tape Measure with Weight 30m/100ft FAITMD30
0
1
2
3
4
5
6
7
8
9

Dipping Tape Measure with Weight 30m/100ft FAITMD30

Order Code: ZT1281088P

£51.99 Inc VAT (20%)
£53.993.5% off


Description

This Faithfull high quality 30 metre dipping tape is ideal for accurately measuring tank contents. The carbon steel blade is marked with easy read graduations in millimetres and figured in centimetres on one side and feet and inches in 1&frasl16 inch graduations on the other. The tape has a quick release swivel connector and is supplied complete with an approx. 278g graduated brass weight. The lightweight anodised aluminium frame is fitted with a metal easy wind handle and an offset ergonomic plastic back handle for user comfort. Not suitable for food use.

See full description
Specifications for Dipping Tape Measure with Weight 30m/100ft FAITMD30
  • Blade Length
    30m
  • MFR Part No.
    FAITMD30
  • Length
    30m
    100ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome