Fabric Tape, Extra Power Eco Repair, Pack Of 48 Rolls, Black, Tape Width 38mm

Order Code: ZT2700479S

£799.99 Inc VAT (20%)


Description

Fabric tape, extra Power eco repair, pack of 48 rolls, black, tape width 38 mm. Supplied = assembled. Product type = fabric tapes. Adhesive type = rubber. Backing material = acrylate coated fabric. Tape width = 38 mm. Tape length = 20 m. Core diameter = 76, 2 mm. Colour = black. Material thickness = 2, 8 mm. 64% from biological resources. Can be torn by hand. Good adhesive force even on rough surfaces. Fabric tape Very tear resistant, high adhesive force - suitable for universal use, e.g. for packaging, bundling, masking and sealing.

See full description
Specifications for Fabric Tape, Extra Power Eco Repair, Pack Of 48 Rolls, Black, Tape Width 38mm
  • Product Type
    Fabric Tapes
  • Pack Quantity
    48
  • Colour
    Black
  • Supplied
    Assembled
  • Tape Length
    20m
  • Tape Width
    38mm
  • Adhesive Type
    Rubber
  • Backing Material
    Acrylate Coated Fabric
  • Core Diameter
    76, 2mm
  • Material Thickness
    2, 8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome