FT50CME Frame Tape 50m/165ft (Width 13mm) LUFFT50CME

Order Code: ZT1286973P

£39.99 Inc VAT (20%)


Description

The Lufkin Frame Tape has a unique pistol grip compact design with a smooth wind-in mechanism which fits into a tool chest. The steel blade is graduated with both metric and imperial measurements and will not stretch. The Lufkin FT50CME Frame Tape has both metric and imperial measurements. Blade Length 50m/165ft Blade Width 13mm Accuracy EC Class II

Specifications for FT50CME Frame Tape 50m/165ft (Width 13mm) LUFFT50CME
  • MFR Part No.
    FT50CME
  • Blade Length
    50m/165ft
  • Blade Width
    13mm
  • Type
    Open Frame
  • Length
    165ft
    50m
  • Tape Type
    Metric/Imperial
  • Blade Material
    Fibreglass
  • Case Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome