RDM25 Metric/Imperial Fibreglass Closed Case Tape Measure 50m

Order Code: ZT2602985S

£16.99 Inc VAT (20%)


Description

RST RDM25 Fibreglass Closed Case Tape 50m / 165ft The RST RDM25 is the 50 Metre model of the SitePro Fibreglass Tape. The measure is manufactured from 42 strand fibreglass which withstands high tensile stretching. It has 3X geared high speed winding mechanism all incased within an ergonomic case. It features a folding rewind crank which sits in the middle of the tape when not being used to avoid being damaged and a metal claw at the end of the tape to allow you to grip into the ground or material for easy and accurate measuring. Features: 42 strand fibreglass blade Measures from zero Metal claw end Folding rewind crank Two sided printing Imperial and metric markings 13mm blade width 3X geared high speed winding mechanism Ergonomic case design Specification: Part number: RDM25 Blade width: 13mm Length: 50m / 165ft

See full description
Specifications for RDM25 Metric/Imperial Fibreglass Closed Case Tape Measure 50m
  • Product Type
    Tape Measure
  • Material
    Fibreglass
  • Blade Width
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome