RKM71000 Metric/Imperial Fibreglass Open Framed Tape Measure 100m

RKM71000 Metric/Imperial Fibreglass Open Framed Tape Measure 100m

Order Code: ZT2602983SCopy

£42.99 Inc VAT (20%)


Description

RST RKM71000 Fibreglass Open Framed Tape 100m / 330ft The RST RKM71000 is an open framed 100 metre long geared tape. Designed with a heavy-duty fiberglass blade which is corrosion resistant and hardwearing. This tape has an easy-grip winding handle with a 3:1 rewind ratio return. With both metric and imperial markings this tape has a colourful design making it easy to recognise. The claw at the end of the blade is ideal for wedging into material to keep the end secure enabling you to read an accurate measurement. Features: Fiberglass blade 3:1 rewind ratio for return Claw end hook 13mm blade width Imperial and metric markings Specification: Part number: RKM71000 Blade width: 13mm Length: 100m / 330ft

See full description
Specifications for RKM71000 Metric/Imperial Fibreglass Open Framed Tape Measure 100m
  • Product Type
    Tape Measure
  • Blade Width
    13mm