A350 7.25MM HSS Taper Shank L/S Drill

Order Code: ZT1143095X

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

A350 Long Series
Steam tempered HSS long series taper shank drills. Right hand cut. 118° point. 6xD. To DIN341.

Specifications for A350 7.25MM HSS Taper Shank L/S Drill
  • Standards Met
    DIN 341
  • Cutting Direction
    Right Hand
  • Overall Length
    170mm
  • Finish/Coating
    Steam Tempered
  • Drill Diameter
    7.25mm
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Series
    A350
  • Material
    High Speed Steel
  • MFR Part No.
    A3507.25
  • Taper Shank Size
    MT1
  • Flute Length
    90
  • Flute Type
    Spiral
  • Drill Length Type
    Long Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome