DCD Spiro 5-Piece Diamond Core Kit

Order Code: ZT1221130P

£133.99 Inc VAT (20%)
£139.994% off


Description

A kit of premium dry core bits with spiral barrel designs for swift dust removal. Features of the bits include a fast start segment, side vents and a spiral barrel design to help keep bits cool masonry, brick, concrete with light or medium steel reinforcing. Also effective for granite, marble and stone. Core kit includes: 38mm, 52mm, 65mm, 117mm & 127mm Spiro Cores, SDS Adaptor, Hex Adaptor, Drift Key, 1/2” BSP Extension (200mm), A-Taper Pilot Drill in a heavy duty carry case.

See full description
Specifications for DCD Spiro 5-Piece Diamond Core Kit
  • Weight
    5.88kg
  • Size
    38, 52, 65, 117, 127mm
  • Width
    6.93mm
  • Height
    6.93mm
  • Length
    6.93mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome