209-572 Electronic Caliper Gauge

209-572 Electronic Caliper Gauge

Order Code: ZT1044400PCopy

£619.99 Inc VAT (20%)


Description

The Mitutoyo 209 series Digimatic caliper gauges have a combination analog/digital LCD display and large measuring depth for taking outside dimension (OD) measurements of hole diameters, thickness of grooves or tubes, and other hard-to-reach outside dimensions.

Specifications for 209-572 Electronic Caliper Gauge
  • MFR Part No.
    209-572
  • Resolution
    0.01mm
  • Display Type
    Digital
  • Additional Features
    Including battery and factory certificate
  • Weight Each
    280g
  • Measuring Range
    0 - 20mm
  • System of Measurement
    Imperial
    Metric
  • Accuracy
    +/-0.03mm