Coating Thickness Gauge Non-Ferrous

Coating Thickness Gauge Non-Ferrous

Order Code: ZT5603438SCopy

£659.99 Inc VAT (20%)


Description

The Moore and Wright Coating Thickness Gauge for non-ferrous material is specifically designed for the non-destructive measurement of coating and paint thickness. This durable coating digital thickness gauge is an essential tool for material surface treatment and widely used in the manufacturing industry, metal-processing industry, chemical industry, and commodity inspection. The easy-to-perform zero-point correction feature provides accurate measurement results even for applications with minimal changes in shape and substrate material. The one-point calibration function allows for adaption in cases of severe changes in shape or substrate material, enabling high-precision measurements in selected measurement ranges.

Suitable for laboratory, workshop and outdoor use, the Moore and Wright Coating Thickness Gauge works on the eddy current principle and is suitable for detecting the insulating coating's thickness on materials such as paint, anodizing and ceramics on aluminium, copper, and brass substrates. Graphic LCD with backlight
Compact size with integrated probe
Eddy current method (ISO 2360, ASTM D7091, ASTM B244) enables measurement of non-conductive coating on non-magnetic metal collectives
Data memory up to 500 readings
Ready to measure immediately without calibration
Easy to perform zero-point correction
The one-point calibration function allows for an adaption in cases of severe changes in shape or substrate material
Statistic function allows for the evaluation of a measurement series and display of the most significant characteristic statistical values
Operating temperature = 0-50°C
Dimensions (mm) = 128 x 51 x 30 (digital gauge)
Weight (g) = 110 (digital gauge)
Accessories = Thickness gauge, substrate, certification foils set and manufacturer certificate

See full description
Specifications for Coating Thickness Gauge Non-Ferrous
  • Product Type
    Coating Thickness Gauge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome