Pocket Digital Thickness Gauge 0-15mm/0-0.6in

Pocket Digital Thickness Gauge 0-15mm/0-0.6in

Order Code: ZT5155717SCopy

£89.99 Inc VAT (20%)


Description

Product Description
Ideal for measuring leather, paper, metal sheet & film etc.

Key Features
- Compact pocket size gauge, portable, easy to store, easy to use
- Light weight of less than 300g
- LCD display and auto-power off
- Dual scale: convertible between metric and imperial units (mm/inch)
- Zero reset at any position
- Data output
- Shock and dust proof
- Battery included and the instrument is ready to use

Specification
-Range: 0-25mm (1″)
-Resolution: 0.01mm (0.0005″)
-Accuracy: ± 0.02mm (0.001″)
-Power: 3V CR2032 Battery

See full description
Specifications for Pocket Digital Thickness Gauge 0-15mm/0-0.6in
  • Product Type
    Digital Thickness Gauge