K118TM1RW100STN27N Thread Mill Normal Shank With Coolant
0
1

K118TM1RW100STN27N Thread Mill Normal Shank With Coolant

Order Code: ZT1154745S

£399.99 Inc VAT (20%)


Description

Indexable Thread Mills
TMS • Thread Milling System

Specifications for K118TM1RW100STN27N Thread Mill Normal Shank With Coolant
  • MFR Part No.
    1280548
  • Number of Flutes
    1
  • Body Material
    Steel
  • Milling Type
    E-End Mill
  • Clamping Type
    Screw Clamping
  • Adapter Type Machine Side
    Cylindrical
  • Hand Preference
    Right
  • Body Diameter Max
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome