Inserts Metric Extra Fine M10.0 - 1.0 Pitch 10 Inserts

Order Code: ZT2598045S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

Recoil inserts are the quick and easy way to repair damaged threads or creating stronger original threads in alloys and composite materials in original equipment manufacture. Made from corrosion resistant stainless steel, they create stronger threads in most materials and simplifiy changeover from unified to metric or vice versa. They reduce thread wear and are interchangeable with other brands of inserts or tooling. Size. 10mm x 1.00 Length. 1 1/2 x Diameter.

See full description
Specifications for Inserts Metric Extra Fine M10.0 - 1.0 Pitch 10 Inserts
  • Insert Type
    M10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome