TN 16NRAG60-P1 T8030 Thread Insert Partial Profile

Order Code: ZT3379850S

£12.99each Inc VAT (20%)
£64.95 minimum order value

Minimum order quantity: 5.

Description

Upgrade your threading operations with these partial profile threading inserts, meticulously crafted to ensure efficient, accurate, and reliable threading in a variety of materials. Whether you're in a high-production environment or a small shop, these inserts will help you achieve exceptional threading results

Key Features and Benefits
• Crafted from high-grade materials and manufactured to exacting standards, these inserts offer exceptional performance and longevity
• Whether you're threading steel, stainless steel, or cast iron, these inserts excel across a range of materials and applications
• These inserts feature innovative chip-breaker designs and optimized geometries for superior accuracy
• Innovative designs ensure efficient chip evacuation, preventing interruptions in the threading process
• Boost productivity and reduce threading times with threading inserts engineered for peak performance, helping you meet deadlines and surpass quality standards

See full description
Specifications for TN 16NRAG60-P1 T8030 Thread Insert Partial Profile
  • MFR Part No.
    8320372
  • Thread Standard
    Partial Profile 60°
  • Material
    Carbide
  • Thread Profile Type
    Partial Profile
  • ISO Designation
    TN 16NRAG60-P1, T8030
  • Thread Pitch
    0.5 - 3.0
  • Material Application
    Cast Steel
    Non-Ferrous Metal
  • Insert Size
    16
  • Insert Style
    TN 60° PP INT
  • Teeth per Inch
    8 - 48TPI
  • Manufacturer Grade
    T8030

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome