Flat Bed Tile Cutter 400mm

Order Code: ZT2599260S

£31.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Vitrex 102330 is a 400mm steel flatbed tile cutter with a simple �score and snap� cutting action. It is suitable for cutting wall, floor and quarry tiles up to 400mm square and 10mm thick and will cut tiles up to 280mm square on diagonal cuts. It includes 2 tungsten carbide cutting wheels 15mm (the spare wheel is stored inside the handle) Spare Kit Available VIT102335 Blade Size: 14mm Max. Straight Cut: 400mm. Max. Diagonal Cut: 280mm. Max. Thickness: 10mm.

See full description
Specifications for Flat Bed Tile Cutter 400mm
  • Type
    Tile Cutter
  • Max. Tile Length
    400mm
  • Cutter Type
    Tile Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome